Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 16 oz. Size
Mfr # TP3400-16
Zoro # G7993615
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Flash Point (F) 40 Degrees to 100 Degrees
- Size 16 oz
- Container Type Bottle
- Color Green
Product Information
- Brand Tracerline
- MFR # TP3400-16
- Zoro # G7993615
- UPC # 00672053400160
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 16 oz |
Size | 16 oz |
Details
Item | Leak Detection Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Container Type | Bottle |
Color | Green |
Sub-Category | A/C Dye |
Compatible Fluid Type | Oil-Based Fluids |
Viscosity @ 100 Deg C | 3.8 cSt |
Viscosity @ 40 Deg C | 17.4 cSt |
Product Type | Leak Detection Dye |
Flash Point | 267.8 Degrees F |
Specific Gravity | 0.95 |
Series | UV Flourescent |
Product Form | Liquid |
Fluorescent | Fluorescent |
Description
Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series UV Flourescent, Container Type Bottle, Container Size 16 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Flash Point 267.8 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.95, Viscosity @ 100 Deg C 3.8 cSt, Viscosity @ 40 Deg C 17.4 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901407UC)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Back (4PRU7)
- TRACEABLE Memory Stopwatch, LCD (1052)
- TRACERLINE UV Leak Detection Dye, 0.03 oz. Size (TP3811-P3)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- NU-CALGON Fluorescent Gas Leak Detector, 32 oz. (4184-24)
- Tracerline UV Leak Detection