Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 1 oz. Size
Mfr # TP3320-1P6
Zoro # G7998375
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Flash Point (F) 40 Degrees to 100 Degrees
- Sub-Category A/C Dye
- Container Type Bottle
- Size 1 oz
Product Information
- Brand Tracerline
- MFR # TP3320-1P6
- Zoro # G7998375
- UPC # 00672053201668
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Sub-Category | A/C Dye |
Container Type | Bottle |
Color | White |
Series | UV Flourescent |
Viscosity @ 40 Deg C | 20.5 cSt |
Product Type | Leak Detection Dye |
Compatible Fluid Type | Oil-Based Fluids |
Specific Gravity | 0.96 |
Boiling Point | 392 Degrees F |
Fluorescent | Fluorescent |
Flash Point | 200 Degrees F |
Product Form | Liquid |
Description
Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series UV Flourescent, Container Type Bottle, Container Size 1 oz, Color White, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 392 Degrees F, Flash Point 200 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.96, Viscosity @ 40 Deg C 20.5 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404C)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- TAYLOR Compact Dgtl Thermomtr (1476)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- TRACERLINE UV Leak Detection Dye, 16 oz. Size (TP3400-16)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3820-1P6)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- Tracerline UV Leak Detection