Shop All AC & Refrigeration Accessories
Tracerline
Universal A/C Dye, 8 oz.
Mfr # TP3840-8
Zoro # G4427564
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Application Automotive Leak Detection
- Container Size 8 oz
- Flash Point 419.9 Degrees F
- Product Type A/C Dye Refill
Product Information
- Brand Tracerline
- MFR # TP3840-8
- Zoro # G4427564
- UPC # 00672056384085
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Application | Automotive Leak Detection |
Item | Universal A/C Dye |
Flash Point | 419.9 Degrees F |
Product Type | A/C Dye Refill |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Fluorescent | Fluorescent |
Number of Pieces | 1 |
Dyes Included | 8 oz Bottle of A/C Dye |
Description
Universal A/C Dye, Product Type A/C Dye Refill, Number of Pieces 1, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 8 oz, Dyes Included 8 oz Bottle of A/C Dye, Flash Point 419.9 Degrees F, Fluorescent Fluorescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu52S2010 1/2, 2.5 Cv, 30 Psi (VU52S2010)
- INDUCTION INNOVATIONS Mini-Ductor Venom with Coil Kit (MDV-790)
- FOLLETT ICE Compressor L400 (PI502731)
- DAYTON Spark Plug (3631000900)
- TRACERLINE Leak Detection Dye, Automotive, 1 oz, PK6 (TP-3900-0601)
- TRACERLINE Yellow Fluorescent Leak Detection Dye (TP-3380-0008)
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- MANITOWOC Ice Machine Sanitizer, 1 gal., PK4 (94-0581-3)
- Tracerline AC & Refrigeration Accessories