Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, A/C, Oil and Coolant Dye Kit (Discontinued)
Mfr # TP-8617
Zoro # G0064176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Displays 4-Color Case Label
- For Use On Automobiles and Light Duty Trucks
- Type Fluorescent A/C, Oil and Coolant Dye Kit
- Material Plastic, Steel and Oil
- Operating Range Inspection Range of 15 ft or More
Product Information
- Brand Tracerline
- MFR # TP-8617
- Zoro # G0064176
- Country of Origin Unknown
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Automotive Service Tool |
Displays | 4-Color Case Label |
For Use On | Automobiles and Light Duty Trucks |
Type | Fluorescent A/C, Oil and Coolant Dye Kit |
Material | Plastic, Steel and Oil |
Operating Range | Inspection Range of 15 ft or More |
Application | Automatic Transmission and Coolant Systems, Automotive R-12 or R-134a A/C, Engine Oil, Gasoline, Power Steering |
Standards | SAEJ2297 |
Number of Pieces | 1 |
Features | Coolant System, Oil System |
Includes | 1 oz Coolant Dye, 1 oz Oil Dye, EZ-Ject A/C Dye Injector, EZ-Ject Universal A/C Dye Cartridge, Fluorescence-Enhancing Glasses, Opti-Pro True UV Leak Detection Lamp, Rugged Carrying Case |
Used For | Detecting Automotive A/C, Oil and Coolant Leaks |
Product Type | UV Leak Detection Kit |
Description
Automotive A/C UV Leak Test Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Features Coolant System, Oil System, Standards SAEJ2297
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.