Shop All Mini and Specialty Flashlights
Tracerline
Inspection Flashlight, Alum, Blk;Grn, 365lm
Mfr # TP-8695
Zoro # G004390746
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type UV LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Inspection Flashlight
- Number of Batteries 3
- Rechargeable No
Product Information
- Brand Tracerline
- MFR # TP-8695
- Zoro # G004390746
- UPC # 672050686956
- Country of Origin Taiwan, Province of China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.5 in |
Overall Length | 5 1/2 in |
Battery Size | AAA |
Description
UV Inspection Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, with green, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 6 m, Maximum Brightness 365 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 27.7 oz, Includes Charger No, Beam Color Black, Beam Focus Fixed, Includes Secondary Light No, Special Operating Modes Ultraviolet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S8552 (S8552)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- ILC Replacement for Wagner 4860 replacement light bulb lamp (4860 WAGNER)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- KLEIN TOOLS Rechargeable Safety Lamp with Magnet (56063)
- STKR FLEXIT Auto- 200 Lumens Flexible Flashlight (00344)
- GARRITY LED Work Light Penlight (60-012)
- LUMAPRO Industrial Penlight, LED, 90 Lumens (49XX88)
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 350 (66133)
- PERFORMANCE TOOL PT Power Firepoint Tactical 270 lm Black LED Flashlight AAA Battery (W2458)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- Tracerline Mini and Specialty Flashlights