Shop All Wireless Thermometers & Humidity Meters
Traceable
Ultra Low Temp Data Logging Thermometer
Mfr # 6510
Zoro # G5052945
original price:
$449.99
14% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method WiFi 802.11 B/G/N
- Temp. Range (F) -130 Degrees to 221 Degrees F
- Temp. Range (C) -90 Degrees to 105 Degrees C
- For Use With TraceableLIVE(R) Subscription
- Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Product Information
- Brand Traceable
- MFR # 6510
- Zoro # G5052945
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 9 ft |
Manufacturer Warranty Length | 1 yr |
Description
Ultra Low Temperature Data Logging Thermometer, (1) Stainless Steel Penetration Probe, Multi-Point Calibration, -130 Degrees to 221 Degrees F/-90 Degrees to 105 Degrees C, Application Freezers, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Penetration, (4) AAA Batteries, Temperature Accuracy +/-0.1 Degrees C, Data-Logging Critical Environment Digital Thermometer with Remote Monitoring
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208C)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- LASCAR Volt Free Contact Sensor (Wireless Alert CM)
- TRIPLETT Dual Input Thermocouple J/K Thermometer (TMP60)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- TRACEABLE Barometer, Digital, Gray (6530)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6511)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- TRACEABLE Data Logging Thermometer, WiFi (6502)
- TRACEABLE Data Logging Thermometer, WiFi (6500)
- TAYLOR Therm Wireless Humidity (1731)
- Traceable Wireless Thermometers & Humidity Meters