Shop All Digital And Mechanical Timers
Traceable
Turn-off Controller
Mfr # 5057
Zoro # G4231306
original price:
$170.99
14% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Includes Traceable(R) Certification
- Digit Size (In.) 0.5 in
- Height (In.) 2.75 in
- Width (In.) 0.25 in
Product Information
- Brand Traceable
- MFR # 5057
- Zoro # G4231306
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Digit Size (In.) | 0.5 in |
Height (In.) | 2.75 in |
Width (In.) | 0.25 in |
Depth (In.) | 3.25 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 3/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Digital Timer Controller, Overall Depth 3 1/4 in, Overall Diameter Not Applicable, Overall Height 2 3/4 in, Overall Width 6 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 99 minutes, 99.99 seconds, Minimum Time Setting 1 sec, Count Direction Count Up, Number of Channels 2, Clock Function Included No, Calibration Certificate Type Traceable, Includes Traceable(R) Certification, Manufacturer Warranty Length 1 yr, Weight 12 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1733-CERT)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 8 In H2O (2008)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- J.W. WINCO GN743.1-24-G1-A Oil Sight Glass Aluminum (743.1-24-G1-A)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- TRACEABLE Jumbo Timer, 1 In, LCD (5022)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- TRACEABLE Countdown Timer Controller (5095)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- TRACEABLE 3-Channel, Jumbo Timer, Traceable (5008)
- TAYLOR Taylor 6669386 Hygrometer; Temperature & Time Plastic Digital Thermometer; Black (6669386)
- Traceable Digital And Mechanical Timers