Shop All Digital And Mechanical Timers
This Product is Discontinued
Traceable
Timer, NIST, 100Db (Discontinued)
Mfr # 5014
Zoro # G4023817
This Product is Discontinued
Key Features
- Max. Time Setting 99 hr 59 min 59 sec
- Alarm 100 dB Alarm Sounds for 1 min or Silence Manually
- Display 3/4 in LCD
- Includes Traceable(R) Certification
- Battery Type (2) AAA
Product Information
- Brand Traceable
- MFR # 5014
- Zoro # G4023817
- Country of Origin China
- Category Digital And Mechanical Timers
Details
Item | Timer |
Max. Time Setting | 99 hr 59 min 59 sec |
Alarm | 100 dB Alarm Sounds for 1 min or Silence Manually |
Display | 3/4 in LCD |
Includes | Traceable(R) Certification |
Battery Type | (2) AAA |
Accuracy | 0.01% |
Calibration Certificate Type | Traceable |
Description
Timer, Calibration Certificate Type Traceable, Includes Traceable(R) Certification, Accuracy 0.01 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.