Shop All Thermometers
Traceable
Thermocouple Thermometer, 1 Input
Mfr # 4373
Zoro # G3951525
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 572 Degrees
- Temp. Accuracy +/-1 Degrees C Between -20 Degrees and 100 Degrees C
- Display Backlit 3 Line LCD
- Calibration Certificate NIST
- Height 4 3/4 in
Product Information
- Brand Traceable
- MFR # 4373
- Zoro # G3951525
- Country of Origin China
- Category Thermometers
Dimensions
Height | 4 3/4 in |
Width | 3 1/4 in |
Depth | 1 in |
Manufacturers Warranty Length | 1 yr |
Display Width | 2.875 in |
Display Size | 1/2 in H x 2 7/8 in W |
Display Height | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Digit Height | 0.75 in |
Description
Thermistor Thermometer, Thermistor, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-1 Degrees C, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, (1) 357 Silver-Oxide, 1/2 in H x 2 7/8 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height, Functions Degrees F/ Degrees C Switchable, Min/Max Memory, Resolution 0.1 Degrees C from -20 Degrees to 200 Degrees C, 1 Degrees C Elsewhere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LH)
- MILWAUKEE TOOL Electrical Test Probes (49-77-1004)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4242)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- TAYLOR DAIL THERMOMETER 13.25"" (6714)
- UNITED SCIENTIFIC Thermometer, Digital, Min/Max (DMMT01)
- JED POOL TOOLS Tools Pool Thermometer 10 in. L (20-208)
- Traceable Thermometers