Shop All Digital And Mechanical Timers
Traceable
QC Timer, Traceable
Mfr # 5026
Zoro # G4046725
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type 1.5V Silver Oxide
- Includes Clip, Flip-Open Stand, Magnet
- Manufacturers Warranty Length 1 yr
- Max. Time Setting 20 hr
- Alarm Yes
Product Information
- Brand Traceable
- MFR # 5026
- Zoro # G4046725
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Overall Width | 3 1/2 in |
Overall Height | 2 in |
Description
Digital Timer, Features 3 button operation, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 19 hrs, 59 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable, Includes Clip, Flip-Open Stand, Magnet, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Weather Meter RH Calibration Kit (0802)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLK-568 EX/ETL)
- UEI TEST INSTRUMENTS AC ADAPTER FOR G7100 (AACA4)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- TRACEABLE 3-Channel, Jumbo Timer, Traceable (5008)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- TATCO Digital Timer, Desk/Wall, 3-3/8"x3/4"x3", Silver/Black (TCO52410)
- Traceable Digital And Mechanical Timers