Shop All Digital And Mechanical Timers
This Product is Discontinued
Traceable
Pocket Timer, 2-1/4 In, Analog, 60 Min. (Discontinued)
Mfr # 1093
Zoro # G4162821
This Product is Discontinued
Key Features
- Min. Time Setting 1 min
- Height (In.) 2.25 in
- Max. Time Setting 60 min
- Alarm Loud 5 sec Rings at 0
- Width (In.) 1 in
Product Information
- Brand Traceable
- MFR # 1093
- Zoro # G4162821
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height (In.) | 2.25 in |
Width (In.) | 1 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 1 in |
Overall Height | 2 1/4 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Details
Item | Pocket Timer |
Min. Time Setting | 1 min |
Max. Time Setting | 60 min |
Alarm | Loud 5 sec Rings at 0 |
Display | Analog |
Minimum Time Setting | 1 min |
Description
Pocket Timer, Overall Depth 1 in, Overall Height 2 1/4 in, Overall Width 1 in, Minimum Time Setting 1 min, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.