Shop All Digital And Mechanical Timers
Traceable
Nano Timer, Display 3/8 In. LCD
Mfr # 5132
Zoro # G3995406
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm High-Decibel Alarm Sounds for 1 min
- Battery Type Button Cell
- Display 3/8 in LCD
- Max. Time Setting 23 hr 59 min 59 sec
- Includes Clip, Magnetic Back, Stand
Product Information
- Brand Traceable
- MFR # 5132
- Zoro # G3995406
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Overall Height | 2 in |
Overall Width | 2 1/2 in |
Digital Display Height | 3/8 in |
Overall Depth | 1/2 in |
Details
Item | Nano Timer |
Alarm | High-Decibel Alarm Sounds for 1 min |
Battery Type | Button Cell |
Display | 3/8 in LCD |
Max. Time Setting | 23 hr 59 min 59 sec |
Includes | Clip, Magnetic Back, Stand |
Number of Channels | 2 |
Clock Function Included | Yes |
Accuracy | 0.01% |
Digital Display Screen Type | LCD |
Minimum Time Setting | 1 sec |
Batteries Included | Yes |
Weight | 2.5 oz |
Count Direction | Count Down, Count Up |
Display Type | Digital |
Calibration Certificate Type | Traceable |
Maximum Time Setting | 23 hrs, 59 minutes, 59 seconds |
Number of Batteries Required | 1 |
Alarm Type | Audible |
Description
Nano Timer, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 2 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 2, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Clip, Magnetic Back, Stand, Batteries Included Yes, Number of Batteries Required 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- SPER SCIENTIFIC Noise Dosimeter with SD Card Logger (850028)
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- TRACEABLE Turn-off Controller (5057)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- TRACEABLE Countdown Timer, 1-1/3 In. LCD (5011)
- TRACEABLE Countdown Timer Controller (5095)
- TRACEABLE Triple Purpose Timer (5027)
- Traceable Digital And Mechanical Timers