Shop All Nonelectrical Properties Data Loggers
Traceable
Miniature Data Logger, LCD Display
Mfr # 6548
Zoro # G0084281
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -31 Degrees to 122 Degrees F
- Accuracy +/-0.2 Degrees C (0 Degrees to 10 Degrees C), +/-1 Degrees C (Otherwise)
- Battery Life 1 yr
- Sample Point Storage 7680 Data Points
Product Information
- Brand Traceable
- MFR # 6548
- Zoro # G0084281
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 1 |
Height (In.) | 2 in |
Depth (In.) | 0.5 in |
Connection Size | Micro USB |
Width (In.) | 1 in |
Overall Diameter | 1 in |
Overall Width | 1 in |
Overall Depth | 1/2 in |
Overall Height | 2 in |
Description
Mini Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Laser IR Thermometer 12:1 (IRT220)
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- TRACEABLE Data-Logger, RH\\Temp, -20.2degto161.6degF (6550)
- SUPCO Temperature Alarm with Display, Digital (TA22)
- HOBO Water Temp/Light Data logger (MX2202)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- KESTREL Data Logger, Temperature, Red (0710RED)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- Traceable Nonelectrical Properties Data Loggers