Shop All Digital And Mechanical Timers
Traceable
Jumbo Timer, 1 In, LCD
Mfr # 5022
Zoro # G3969682
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Audible and Visual, Each Channel Has Distinct Alarm
- Includes Stand, Wall Mount
- Display 1 in LCD
- Battery Type AAA
- Max. Time Setting 23 hr 59 min 59 sec
Product Information
- Brand Traceable
- MFR # 5022
- Zoro # G3969682
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Digital Display Height | 1 in |
Overall Width | 3 3/4 in |
Overall Depth | 1/2 in |
Overall Height | 5 1/2 in |
Battery Size | AAA |
Description
Digital Timer, Features Adjustable Display (90 Degrees to 180 Degrees ), Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 5 1/2 in, Overall Width 3 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 2, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Stand, Wall Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-61)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1110)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1127)
- TESTO 915I - Smart Probe Set, Tc Type K (0563 5915)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- ESCALI Touch Screen Digital Timer (Red) (DR3-R)
- Traceable Digital And Mechanical Timers