Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, -40 Degrees to 176 Degrees F for Wall or Desk Use
Mfr # 4105
Zoro # G4065625
original price:
$65.79
14% off
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 176 Degrees
- Temp. Range (C) -40 Degrees to 80 Degrees
- Accuracy +/-1.5 Degrees C
- Mounting Flip-open Stand, Hook and Loop Tape, Magnetic Strips
- Application Monitoring Solutions, Refrigerators
Product Information
- Brand Traceable
- MFR # 4105
- Zoro # G4065625
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 3 1/2 in |
Depth | 1 in |
Cord Length | 6 ft |
Digit Size | 3/8 in |
Width | 3 1/2 in |
Cable Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Description
Digital Thermometer, (1) Wire Bullet Probe, Multi-Point Calibration, -40 Degrees to 176 Degrees F/-40 Degrees to 80 Degrees C, Application Monitoring Solutions, Refrigerators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bullet, AAA Battery, Temperature Accuracy +/-1.5 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- BACHARACH 3015-0103 Battery Pack (3015-0103)
- FLUKE AC Clamp On Current Probe, 1 to 400A (I400)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4627)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4426)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- EXTECH Temperature Indicator (TM20)
- Traceable Wall or Desk Thermometers