Shop All Wall or Desk Thermometers
Traceable
Digital Thermometer, 23 Degrees to 122 Degrees F for Wall or Desk Use
Mfr # 1072
Zoro # G4135643
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 23 Degrees to 122 Degrees
- Temp. Range (C) -5 Degrees to 50 Degrees
- Accuracy +/-1.5 Degrees C/ +/-0.01% (Time)
- Display Type LCD
- Mounting Wall
Product Information
- Brand Traceable
- MFR # 1072
- Zoro # G4135643
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Digit Size | 2 1/8 in |
Width | 9 1/4 in |
Depth | 1 in |
Height | 10 in |
Digit Height | 2 1/8 in |
Display Height | 10 in |
Display Size | 10 in H x 9 1/4 in W |
Overall Width | 9.25 in |
Overall Length | 10 in |
Overall Depth | 1 in |
Display Width | 9.25 in |
Overall Dimensions | 10 in H x 9 1/4 in W x 1 in D |
Description
Digital Thermometer, 23 Degrees to 122 Degrees F/-5 Degrees to 50 Degrees C, Primary Scale Time, Power Source Battery, Application Indoor, 10 in H x 9 1/4 in W 4-Digit Backlit LCD Display - 2 1/8 in Digit Height, 10 in H x 9 1/4 in W x 1 in D, Wall-Mount, Temperature Scale Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500-color zone)
- GB TESTER MULT/ ANALOG 5FNC (GMT-312)
- WINTERS Economy 2" 0-200 psi/Kpa 1/4" Npt Back (PEM1410)
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4240)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4148)
- TRACEABLE Digital Therm, Big-Digit See-Thru F (4159)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- TRACEABLE Digital Thermometer, Econo (4157)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- Traceable Wall or Desk Thermometers