Shop All Data Logging Thermometers
Traceable
Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style
Mfr # 6440
Zoro # G7458787
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Series Memory-LocTM
- Calibration Certificate NIST Traceable
- Accuracy +/-0.25 Degrees C
Product Information
- Brand Traceable
- MFR # 6440
- Zoro # G7458787
- Country of Origin United States
- Category Data Logging Thermometers
Dimensions
Height | 4 1/4 in |
Depth | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 3/4 in |
Cord Length | 10 ft |
Digit Size | 1/2 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Description
Data Logging Thermometer, (1) Glycol Filled 15 mL Glass Bottle Probe, Multi-Point Calibration, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Freezers, Heating Blocks, Incubators, Refrigerators, Water Baths, Alarm Type Max/Min, Resolution 0.01 Degrees F/0.01 Degrees C, Probe Type (1) Bottle, (2) AAA Batteries, Temperature Accuracy +/-0.25 Degrees C, Data-Logging Critical Environment Digital Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLIR COMMERCIAL SYSTEMS Extech Combination Contact/Laser Photo Tachometer, Contact, Non Contact (RPM33)
- PIC GAUGES Air Gauge, 2", 30/0VAC, 1/8" CBM U-Clamp (103D-208A)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bottle Probe Style (6441)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle Probe Style (6430)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bullet Probe Style (6442)
- TRACEABLE Freezer Digital Thermometer, Probe Bullet (5651)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle, Bullet Probe Style (6434)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Stainless Steel Probe Style (6435)
- PCE INSTRUMENTS Environmental Digital Thermometer, -30 to 65°C / -22 to 149°F (PCE-HT 112)
- Traceable Data Logging Thermometers