Traceable

Data Logging Thermometer, WiFi


product price: $289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Communication Method WiFi 802.11 B/G/N
  • Temp. Range (F) -58 Degrees to 140 Degrees F
  • Temp. Range (C) -50 Degrees to 60 Degrees C
  • For Use With TraceableLIVE(R) Subscription
  • Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Width 2 1/2 in
Cable Length 9 ft
Manufacturer Warranty Length 1 yr

Description

Data Logging Thermometer, (1) Glycol Filled 15 mL Glass Bottle Probe, (1) Plastic Bullet Probe, Multi-Point Calibration, -50.00 Degrees to 60.00 Degrees C (-58.00 to 140.00 Degrees F), Application Freezers, Refrigerators, Alarm Type None, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, (1) Bullet, (4) AAA Batteries, Temperature Accuracy +/-0.25 Degrees C, Data-Logging Critical Environment Digital Thermometer with Remote Monitoring

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.