Shop All Digital And Mechanical Timers
Traceable
Countdown Timer Controller
Mfr # 5095
Zoro # G4211986
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Time Setting 23 hr 59 min
- Includes Traceable(R) Certification
- Overall Depth 1 3/4 in
- Digital Display Screen Type LCD
- Number of Batteries Required 1
Product Information
- Brand Traceable
- MFR # 5095
- Zoro # G4211986
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Overall Depth | 1 3/4 in |
Overall Height | 2 3/8 in |
Overall Width | 4 3/8 in |
Digital Display Height | 1/2 in |
Details
Item | Digital Timer Controller |
Max. Time Setting | 23 hr 59 min |
Includes | Traceable(R) Certification |
Digital Display Screen Type | LCD |
Number of Batteries Required | 1 |
Accuracy | 0.01% |
Display Type | Digital |
Number of Channels | 1 |
Batteries Included | Yes |
Alarm Type | Visual |
Features | (14) Clock Settings |
Minimum Time Setting | 1 min |
Battery Voltage | 1.5V |
Count Direction | Count Down |
Clock Function Included | Yes |
Calibration Certificate Type | Traceable |
Maximum Time Setting | 23 hrs, 59 minutes |
Weight | 5.5 oz |
Description
Digital Timer Controller, Features (14) Clock Settings, Overall Depth 1 3/4 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Width 4 3/8 in, Digital Display Screen Type LCD, Alarm Type Visual, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Number of Channels 1, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Traceable(R) Certification, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25025 Wc (616WL-12-LCD)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FME2)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM210LF)
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- TRACEABLE Jumbo Timer, 1 In, LCD (5022)
- TRACEABLE Clip-It Timer (5046)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- Traceable Digital And Mechanical Timers