Shop All Digital And Mechanical Timers
Traceable
Countdown Timer, 1-1/3 In. LCD
Mfr # 5011
Zoro # G3931681
original price:
$33.39
14% off
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Max. Time Setting 99 min 59 sec
- Alarm Audible
- Includes Magnetic Back, Stand
- Display 1 1/3 in LCD
Product Information
- Brand Traceable
- MFR # 5011
- Zoro # G3931681
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Overall Height | 3 in |
Overall Depth | 1/2 in |
Digital Display Height | 1 3/8 in |
Overall Width | 3 3/8 in |
Battery Size | AAA |
Description
Digital Timer, Features Countdown and Alarms on Single Channel, Easel Bench Stand with Magnetic Back, Memory Recall, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Width 3 3/8 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250-U00)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-570)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- TRACEABLE Alarm Timer, 3 Channel, (5000)
- HEATHROW SCIENTIFIC Triple Timer, Blue (HS24490M)
- Traceable Digital And Mechanical Timers