Shop All Digital And Mechanical Timers
Traceable
Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D
Mfr # 5028
Zoro # G3958114
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Alarm Yes
- Digit Size (In.) 0.75
- Max. Time Setting 99 min 59 sec
- Display Height (In.) 0.75 in
Product Information
- Brand Traceable
- MFR # 5028
- Zoro # G3958114
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Digit Size (In.) | 0.75 |
Display Height (In.) | 0.75 in |
Depth (In.) | 0.5 in |
Height (In.) | 2.5 in |
Width (In.) | 2.5 in |
Display Width (In.) | 1.5 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Digital Display Width | 1 1/2 in |
Battery Size | AAA |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Digital Display Height | 3/4 in |
Description
Digital Timer, Features Memory Recall, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable, Includes Clip, Flip-Open Stand, Magnet, Batteries Included Yes, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE IR Thermometer Kit (Fluke62Max+/323/1AC)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C165+ -N)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- TRACEABLE 3-Channel, Jumbo Timer, Traceable (5008)
- Traceable Digital And Mechanical Timers