Shop All Digital And Mechanical Timers
Traceable
Alarm Timer, 3 Channel,
Mfr # 5000
Zoro # G4131644
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Time Setting 99 hr 59 min 59 sec
- Alarm Adjustable Volume Alarm Sounds for 1 min. or Silence Manually, Time-of-Day Alarm
- Includes Traceable(R) Certification
- Display 3/8 in LCD
- Number of Channels 3
Product Information
- Brand Traceable
- MFR # 5000
- Zoro # G4131644
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Overall Width | 3 1/4 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 in |
Battery Size | AAA |
Description
Alarm Timer, Features Alarm Tones are Unique for Each Channel and Have Adjustable Volume, Display Allows Simultaneous Up and Down Timing on Different Channels with Unlimited Time-Outs, Each Channel can be used Either Simultaneously or Independently, Flashing LCD Indicates Alarm Condition, Memory Recall, The Triple-Display Clock/Timer can be used as a Digital Clock, Timer or Stopwatch, Timer Displays Time of Day or Time Remaining in Any of the Three Timer Channels, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester (2212-20)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 24V, 1000A (6036B-24)
- TRACEABLE Triple Purpose Timer (5027)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- TRACEABLE Countdown Timer, 1-1/3 In. LCD (5011)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- TRACEABLE Lab Timer, Display 1/4 In, LCD (5002)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- Traceable Digital And Mechanical Timers