Shop All Circuit Breaker & Panelboard Accessories
Trac Outdoors
Display Circuit Breaker, 60A, 12V
Mfr # 69402
Zoro # G902087687
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amps 60A
Product Information
- Brand Trac Outdoors
- MFR # 69402
- Zoro # G902087687
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Display Circuit Breaker |
Voltage | 12V |
Amps | 60A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 56in H x 6.5in D (MH56WP)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- TACO Sr501 Single Zone Switching (SR501)
- TRAC OUTDOORS Digital Circuit Breaker Wth Display Circuit Breaker, 10-25A, 12V (69401)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- Trac Outdoors Circuit Breaker & Panelboard Accessories