Shop All Circuit Breaker & Panelboard Accessories
Trac Outdoors
Digital Circuit Breaker Wth Display Circuit Breaker, 10-25A, 12V
Mfr # 69401
Zoro # G402087668
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amps 10-25A
Product Information
- Brand Trac Outdoors
- MFR # 69401
- Zoro # G402087668
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Digital Circuit Breaker Wth Display Circuit Breaker |
Voltage | 12V |
Amps | 10-25A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- TRAC OUTDOORS Display Circuit Breaker, 60A, 12V (69402)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- BRISTOL BABCOCK Cpu Pcb Circuit Board (392906-11-2)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- Trac Outdoors Circuit Breaker & Panelboard Accessories