Shop All Nail Pullers, Wrecking and Pry Bars
Tr Industrial
Portable 4Ton Dual Gear Power Puller, Black
Mfr # TR81500BK
Zoro # G507786763
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26.5
- Overall Width 8
- Overall Height 4
- Weight 12.3
Product Information
- Brand Tr Industrial
- MFR # TR81500BK
- Zoro # G507786763
- UPC # 886352815017
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 26.5 |
Overall Width | 8 |
Overall Height | 4 |
Details
Weight | 12.3 |
Item | Puller |
Description
The TR Industrial Portable 4Ton Dual Gear Power Puller is Ideal for off road vehicle recovery, loading heavy loads unto trailers, pulling fences, logs, rocks, and stumps This portable power puller gives you 4 tons 8,000 lbs of maximum pulling power and weights less than 10 lbs It is up to 30 lighter than comparable pullers without skimping on the power Built to last all steel frame and gears Premium steel construction keeps the power puller resistant to wear and tear High quality galvanized finish gives it excellent protection against weather and elements Dual gear and dual locking pawl system distributes force evenly so you can enjoy easy and consistent pull We use 14 in aircraftgrade braided steel cable Our 38 in hooks are drop forged with safety latch 18 in highleverage handle We also designed a comfort grip that covers more than half of the handle 105 in You have more space to comfortably apply force and pull the load more easily Hook to hook distance is 4 ft 8 in fully extended and 1 ft 11 in fully contracted The maximum capacity is 4 tons 8,000 lbs and a safe working load is 2 tons 4,000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Needle File Round Set, 6 Pc., #2 Cut, 5- (72756530)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61793)
- DEWALT 6" Slotted 12-14 IMPACT READY(R) Bulk (50) (DWA6SL12IRB)
- WARWOOD TOOL 36 Wrecking Bar (16650)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- OTC Rolling Head Pry Bar (7162)
- PROTO Pry Bars, Alignment Pry Bar, 18 In. L (J2120)
- POWERBUILT 6Pc Non-Marring Pry Bar Set (647989)
- COLLINS 24 In. Gooseneck Wrecking Bar (32456)
- GREAT NECK Bars G/N 18 in. Gooseneck Wreckin (WR18)
- Tr Industrial Pullers and Separators