Shop All Traffic Safety Vests and Apparel
Tr Industrial
Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, M
Mfr # TR88055-3M-M
Zoro # G600017580
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tr Industrial
- MFR # TR88055-3M-M
- Zoro # G600017580
- UPC # 886352880558
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
The TR Industrial surveyors safety vest with 3M Scotchlite is the result of combining safety, convenience, and comfort into one. As a leader in safety, TR Industrial ensures that this vest includes 3M Scotchlite reflectors on front and back as well as a reflective trim to achive the highest visibility. To stay on top of safety, these vests' chromaticity, color, luminance and brightness meets ANSI/ISEA 107-2004 class 2 standards, which is required for workers on construction sites and/or near traffic that's going 25mph or faster. This vest is the master of convenience with 6 pockets, including 2 upper front, 2 lower front with flagging tape grommets, 2 large internal pockets, and 2 mic tabs. Premium lightweight polyester and breathable mesh on the sides make for better air circulation and fast drying. Staying true to its tough identity, the vest includes premium YKK zipper to meet our customers demand. Printing is available for an 8 x 10 in. area on the back of the safety vest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, S, Orange, PR (N2658HVOS)
- MILWAUKEE TOOL Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time (2136-20)
- BRADY Ammonia Pipe Marker, HTRS, 3 to 5In (90410)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, M, 5-pk (TR5PBA-M-5PK)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, Large, 5-pk (TR5PBA-L-5PK)
- TR INDUSTRIAL Yellow Mesh Safety Vest, Size Small, 2Pocket W Zipper, 5PK (TR88034-5PK)
- TR INDUSTRIAL Yellow Mesh Safety Vest, Size Small, 2Pocket W Zipper (TR88034)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61826)
- Tr Industrial Workwear and Protective Clothing