Shop All Traffic Safety Vests and Apparel
Tr Industrial
Class 2 High Visibility 5-Point Breakaway Safety Vest, L
Mfr # TR5PBA-L
Zoro # G300017637
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tr Industrial
- MFR # TR5PBA-L
- Zoro # G300017637
- UPC # 886352880732
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
The TR Industrial Breakaway Safety Vest features 5 safety points located on the shoulders, sides, and front of the vest, letting you remove the vest in case of emergency such as vest entanglement with machinery. This ANSI/ISEA 107-2015 compliant Type R Class 2 vest has high visibility yellow-green background with 2 in. wide reflective strip and 1 in. wide high contrast trim. Made with 100% polyester with a knitted front and a breathable mesh back. There are 4 front pockets, 3 with Velcro flaps and 1 open pocket with pen slots, 2 inside pockets, and 2 mic tabs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- AIR SYSTEMS INTL Coalescing C Style Filter (WL098C)
- MILWAUKEE TOOL Demolition Gloves - XXL (48-22-8734)
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- TR INDUSTRIAL Yellow Mesh Safety Vest, Size Small, 2Pocket W Zipper, 5PK (TR88034-5PK)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL (TR5PBA-XXL)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL, 5-pk (TR88002-5PK)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL (TR88002)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- Tr Industrial High Visibility Clothing