Shop All Demolition Hammers
Tr Industrial
13 Amp 35 lbs. Demolition Jack Hammer
Mfr # TR89305
Zoro # G500459947
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tr Industrial
- MFR # TR89305
- Zoro # G500459947
- UPC # 886352893053
- Country of Origin China
- Category Demolition Hammers
Description
The all new TR-300 series jackhammer by TR Industrial brings you more power and speed. The demolition hammer delivers an exceptional 60 Joules (44.2 ft-lbs) of impact energy while weighs only 35 lbs. Its high-strength modulus gear delivers longer life. With all metal housing and barrel, this jackhammer is built for heavy-duty applications. With unparalleled 1800 BPM (blows-per-minute), the ultra fast demolition helps your get the job done faster. For your safety and convenience, we made an extra long 20-ft UL listed power cord with double insulated plug that comes with the demolition hammer - no more need for extension cords. The TR Industrial TR-300 Demolition Jack Hammer bears an ETL Listed Mark - it has been independently and rigorously tested to comply with UL safety standards. The demolition jack hammer comes standard with (1) bull-point and (1) flat chisel, a pair of premium tough work-gloves and a custom fitting molded case with wheels for easy transport. TR Industrial also offers other accessories for the TR-300 series demolition hammer for your need, additional accessories sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356332)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- EUROBOOR TCT Annular Cutter with Universal Shank, 2" x 2" (HMLU.2)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- BON TOOL Framing Hammer, Econo Milled Face 24 Ounce Fiberglass Handle (84-550)
- BOSCH Demolition Hammer (DH1020VC)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- BN PRODUCTS Commercial Electric Demolition Hammer (BNH-1770)
- Tr Industrial Demolition Hammers