Shop All Electric Wall Heaters
Tpi
TPI HF3315TRP Heater, Fan Forced Heater, 5120 to 10,240 Btu, 208/240 V, 10.8/12.5 A, Ivory
Mfr # HF3315TRP
Zoro # G004375408
original price:
$661.99
5% off
new price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tpi
- MFR # HF3315TRP
- Zoro # G004375408
- UPC # 686334380560
- Country of Origin United States
- Category Electric Wall Heaters
Description
Fan forced and features a heavy-duty heating element with large fin area for maximum heat transfer. High-quality nickel chrome wire is sealed in a steel tubular sheath. A simple field conversion to a tamper-resistant feature. Whisper quiet, vane axial fan that has proven to be successful in other products. Rough-in dimensions 19-15/16 in H x 14-3/16 in W x 4 in D. Surface mounting kit is not included. Decorator ivory finish. UL listed. Built-in single pole thermostat. Surface mounting kit can be purchased from the factory, No. 3310EX33R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- DAYTON Exhaust Fan, 48In, 3ph, 230V (44YU15)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- SPORLAN Catch-All 1/2In Odf Solder Filter Drier Air Conditioner Parts And Accessory (C-084-S)
- TPI Fan Forced Wall Heater With Summer Fan Switch, 240V, 4800W, White (H3317T2SRPW)
- AMAZE HEATER Amaze Heaters AH400USD Dual 400W Electric Convection Room Heater (AH400USD)
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- QMARK 240/277VAC, 3000/1500, 4000/2000W Electric Wall Heater, Bronze (AWH4407F)
- KING ELECTRIC King Pic-A-Watt® Unit Heater KBP1230, 2850W Max, 120V, 1 Phase, Almond (KBP1230)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- Tpi Electric Wall Heaters