Shop All Electric Utility Heaters
Tpi Industrial
TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown
Mfr # OCH57208VE
Zoro # G702702742
original price:
$538.90
2% off
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tpi Industrial
- MFR # OCH57208VE
- Zoro # G702702742
- UPC # 686334480499
- Country of Origin China
- Category Electric Utility Heaters
Description
FROSTED QUARTZ TUBE HEATING ELEMENT (INCLUDED) LISTED FOR SUSPENDED, TOTALLY EXPOSED (OUTDOOR) AND INDOOR SPOT HEATING APPLICATIONS FINISH: HIGH-TEMP BROWN POWDER COATED FINISH 60° SYMMETRIC HEAT PATTERN GOLD ANODIZED ALUMINUM REFLECTOR AND END CAPS PAINTED MODELS ARE DIRECT WIRE, UNLESS SPECIFIED AND ARE SUPPLIED WITH 6 LEAD WIRES FOR FIELD CONNECTION IN THE INTERNAL WIRING COMPARTMENT. THESE VCE MODELS ARE AVAILABLE WITH A FACTORY INSTALLED 6' CORD SET. THE 208V MODEL MUST HAVE A FIELD SUPPLIED PLUG. TWO 2' FT. LONG MOUNTING CHAINS AND FOUR S-HOOKS INCLUDED THE OCH-SERIES CAN BE SURFACED MOUNTED USING THE SUPPLIED MOUNTING BRACKETS WHICH ALLOW UP TO A 45° HORIZONTAL TILT ADJUSTMENT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Manual Spark Igniter (P285500)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- YORK Quarter Turn Knob (S1-029-24485-000)
- TESTO Smart Probes AC Refrigeration Test Kit - 350ft. (0563 0002 20)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-9548-3 Electric Overhead 9.50 kW 480V (FSS95483)
- TPI INDUSTRIAL TPI Variable Heat Control For Quartz Electric Infrared Heater, 3"L x 5"W x 5"H (VHC15)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSP-4348-3 Portable Electric 4.30kW 480V (FSP43483)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSP-9548-3 Portable Electric 9.50kW 480V (FSP95483)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-4348-3 Electric Overhead 4.30 kW 480V (FSS43483)
- SWIVEL PRO SERIES 14 in. Oscillation Dish Heater (SW436285)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- Tpi Industrial Electric Utility Heaters