Shop All Air Circulators
This Product is Discontinued
Tpi Industrial
Portable Power Mister, Fan Head 18" 120VAC (Discontinued)
Mfr # PM18FO-HD
Zoro # G5806597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 18"
- Voltage 120VAC
- Application Air Circulator
Product Information
- Brand Tpi Industrial
- MFR # PM18FO-HD
- Zoro # G5806597
- UPC # 686334877589
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Details
Item | Portable Power Mister,Fan Head |
Voltage | 120VAC |
Application | Air Circulator |
Description
Portable Power Mister,Fan Head,18 In.,120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.