Shop All Air Circulators
Tpi Industrial
Fan Head 30" Non-Oscillating, 120VAC
Mfr # HDH 30
Zoro # G7637189
original price:
$646.98
4% off
new price: $617.60
/ea
Free Shipping & Returns
$617.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Voltage 120VAC
- Motor HP 1/2
- Oscillating / Non-Oscillating Non-Oscillating
Product Information
- Brand Tpi Industrial
- MFR # HDH 30
- Zoro # G7637189
- UPC # 686334796088
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Fan Head |
Oscillation | Non-Oscillating |
Voltage | 120VAC |
Motor HP | 1/2 |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Accessories |
Oscillating | No |
Description
Fan Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, blue Ø 16 integral LED (ZB6AV6)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- AAF FLANDERS 14X20X1, Ez Flow Air Filter, Merv 4, By (10155.011420)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-PO)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- Tpi Industrial Air Circulators