Shop All Air Circulators
Tpi Industrial
Air Circulator 30" 240VAC
Mfr # ACH 30-EX3
Zoro # G7456585
original price:
$1,308.74
4% off
new price: $1,249.28
/ea
Free Shipping & Returns
$1,249.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 240VAC
- Application Air Circulator
Product Information
- Brand Tpi Industrial
- MFR # ACH 30-EX3
- Zoro # G7456585
- UPC # 686334855228
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Air Circulator |
Voltage | 240VAC |
Application | Air Circulator |
Description
Air Ciruclator 30 In.,Explosion Proof,240
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-PO)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM (36B8WT-G)
- Tpi Industrial Air Circulators