Shop All Air Circulators
Tpi Industrial
Air Circulator 30" 120VAC
Mfr # ACU 30-WO
Zoro # G7456524
product price: $579.20
/ea
Free Shipping & Returns
$579.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 120VAC
- Application Air Circulator
Product Information
- Brand Tpi Industrial
- MFR # ACU 30-WO
- Zoro # G7456524
- UPC # 686334796439
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,30 In.,Wall Mount,120V Mo
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F87U-42Wf 24V Wifi Sensi (1F87U-42WF)
- AIR KING Air King RF35S Grease Filter, Aluminum, For DS, AV, AR, AX Series Range Hoods (RF-35S)
- DURAVENT 3"-4" BVENT Round Support (3BVRS4)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23020A)
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 7,300 / 10,200 CFM (BF36BD RED)
- Tpi Industrial Air Circulators