Shop All Air Circulators
Tpi Industrial
Air Circulator 30" 120VAC
Mfr # ACU 30-PO
Zoro # G7456689
product price: $689.92
/ea
Free Shipping & Returns
$689.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 120VAC
- Application Air Circulator
Product Information
- Brand Tpi Industrial
- MFR # ACU 30-PO
- Zoro # G7456689
- UPC # 686334796422
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,30 In.,Pedestal Mt,120V M
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM As-61984-05 Five Tube Burner (AS-61984-0)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46010)
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H (GR6POCR14GA24D)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- GLOBAL INDUSTRIAL Deluxe I-Beam Mount Fan, 30 Diameter (795972)
- Tpi Industrial Air Circulators