Shop All Air Circulators
Tpi Industrial
Air Circulator 24" 120VAC
Mfr # ACU 24-W
Zoro # G7456664
product price: $371.20
/ea
Free Shipping & Returns
$371.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 120VAC
- Application Air Circulator
Product Information
- Brand Tpi Industrial
- MFR # ACU 24-W
- Zoro # G7456664
- UPC # 686334796248
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,24 In.,Wall Mount,120V Mo
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2238-2PK)
- HENRY Roof Sealant, White (HE289063)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- Tpi Industrial Air Circulators