Shop All Portable Electric Heaters
Tpi
Fan-Forced Portable Heater - 19107 BTUs
Mfr # HF686TC
Zoro # G108825953
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tpi
- MFR # HF686TC
- Zoro # G108825953
- UPC # 686334446303
- Country of Origin Taiwan, Province of China
- Category Portable Electric Heaters
Description
TPI Fan-Forced Portable Heater - 19107 BTUsDirect warm air where you need it with attached swivel base.
Swivel base includes mounting holes for attachement to floors, ceilings, or wallsUL listed fan also includes: finned steel tubular heating element, internal manual reset thermal cut-out, and 6'L cord with molded plug.
Swivel base includes mounting holes for attachement to floors, ceilings, or wallsUL listed fan also includes: finned steel tubular heating element, internal manual reset thermal cut-out, and 6'L cord with molded plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve Coil, Secondary (F0091 388900S1)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- ARM & HAMMER Pleated Air Filter, 14" x 24" x 1", 4 Pack (KA14X24X1_4)
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- TPI Fan Forced Portable Heater, 3000/4000W, 208/240V, 1 PH (HF684TC)
- TPI Fan Forced Portable Heater, 3600/4800W, 208/240V, 1 PH (HF685TC)
- TPI Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (483 TM)
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- TPI Portable Electric Heater, 4000/3000W 208/240V 1 PH (ICH240C)
- TPI Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC (188-TASA)
- GENEVA INDUSTRIAL GROUP Ceramic Heater (PTC-901)
- Tpi Portable Electric Heaters