Shop All Electric Utility Heaters
Tpi
4kW Electric Utility Heater, 1-Phase, 240/208V
Mfr # HF5840TC
Zoro # G7602366
product price: $255.36
/ea
Free Shipping & Returns
$255.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- kW 4.0
- BtuH 13,652
- Heater Voltage 208/240VAC
- Phase 1
- Amps AC 14.4/16.6
Product Information
- Brand Tpi
- MFR # HF5840TC
- Zoro # G7602366
- UPC # 686334503402
- Country of Origin China
- Category Electric Utility Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 10-5/8" |
Depth | 9-5/8" |
Height | 11" |
Overall Depth | 9 5/8 in |
Overall Height | 11 in |
Overall Dimensions - H x W x D | 11 in x 10-5/8 in x 9-5/8 in |
Overall Width | 10 5/8 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 11 in, Overall Width 10 5/8 in, Overall Depth 9 5/8 in, Air Flow 238 cfm, Air Temp. Rise 53 Degrees F, Voltage 208/240V AC, 1 Phase, Wattage Output 3 kW, 4 kW, Heating Method Fan Forced, Heating Capacity 13,652 BtuH, Mounting Location Wall, Horizontal Air Throw 10 ft, Frequency 60 Hz, Amperage 14.4A/16.6A, Control Type Thermostat, Contactor Coil Voltage 208/240V AC, Housing Color Beige, Housing Finish Painted, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- HONEYWELL THERMAL SOLUTIONS V4055E1016 120V Fluid Power (V4055E1016)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- TPI TPI 188TASA Milkhouse Heater - 120V (188TASA)
- TPI Pump House Convection Utility Heater, 500W 120V (RPH15A)
- TPI 4.8kW Electric Utility Heater, 1-Phase, 240/208V (HF5848TC)
- TPI 30KW 480V 3P Portable Electric Salamander (FES30483A)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSP-9548-3 Portable Electric 9.50kW 480V (FSP95483)
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W - Gray (U24100)
- Tpi Electric Utility Heaters