Shop All Air Circulators
Tpi
30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PH
Mfr # IHP30H277
Zoro # G508623937
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tpi
- MFR # IHP30H277
- Zoro # G508623937
- UPC # 686334854221
- Country of Origin United States
- Category Air Circulators
Description
TPI 30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PHFeatures:
- REPLACEMENT FAN HEADS Non-Oscillating 277V Fan Head These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance.3 quiet aluminum blades are enclosed in double locking steel wire guards for safetyPivot-action fan head allows vertical tilt angle adjustmentsMeets OSHA standards, UL listedReplace or upgrade fan heads with industrial quality air circulator headsIncludes junction box for hard wiring Horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18202.8 6PK)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V (7K459)
- SATCO Satco 80-1994 3 Speed Ceiling Fan Switch (80/1994)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- TPI 1-Phase, 120V 12 Industrial Floor Fan 1/12 HP (F12TE)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- K-TOOL INTERNATIONAL 24" Direct Drive Tilting Industrial Drum Fan, Safety Yellow (KTI77740)
- Tpi Air Circulators