Shop All Networking Hardware
Tp-Link
TP-Link MC100CM Network Fast Ethernet Media Converter
Mfr # MC100CM
Zoro # G503931921
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tp-Link
- MFR # MC100CM
- Zoro # G503931921
- UPC # 845973030391
- Country of Origin China
- Category Networking Hardware
Description
The MC100CM is a media converter designed to convert 100BASE-FX fiber to 100Base-TX copper media or vice versa. Designed under IEEE 802.3u 10/100Base-TX and 100Base-FX standards, the MC100CM is designed for use with multi-mode fiber cable utilizing the SC-Type connector. The MC100CM supports longwave (LX) laser specification at a full wire speed forwarding rate. It works at 850nm on both transmitting and receiving data.
Other features of this module include the ability to be used as a stand alone device (no chassis required) or with TP-LINK ́s 19" system chassis, Auto MDI/MDI-X for TX port, Auto negotiation of duplex mode on TX port and front panel status LEDs. The MC100CM will transmit at extended fiber optic distances utilizing multi-mode fiber up to 2 kilometers.
Auto negotiation of 10/100Mbps and auto MDI/MDIX for TX port.
Provide switch configuration of Half-Duplex / Full-Duplex transfer mode for FX port.
Link Fault Passthrough and Far End Fault minimize the loss caused by link failure timely.
Extend fiber distance up to 2km.
Easy-to-view LED indicators provide status to monitor network activity easily.
External power supply.
Standards and Protocols: IEEE 802.3, IEEE 802.3u, IEEE 802.3x.
Basic Function:
Half/Full-Duplex transfer mode for FX port.
Full Duplex Flow Control (IEEE 802.3x).
Half Duplex Flow Control (Backpressure).
Extends fiber distance up to 2km.
Link Fault Passthrough and Far End Fault minimize the loss caused by link failure timely.
Ports:
1 100M SC port.
1 100M RJ45 port (Auto MDI/MDIX).
Network Media 10BASE-T:
UTP category 3, 4, 5 cable (maximum 100m).
EIA/TIA-568 100O STP (maximum 100m).
Network Media 100BASE-T:
UTP category 5, 5e cable (maximum 100m).
EIA/TIA-568 100O STP (maximum 100m).
Network Media 100BASE-FX: Multi-mode Fiber.
LED Indicators: PWR, FDX/Col, Link/Act, SPD.
Dimensions (W x D x H): 3.7 x 2.9 x 1.1 in. (94.5 x 73.0 x 27.0 mm).
Power Supply: External power supply.
Safety & Emission: FCC, CE.
Other features of this module include the ability to be used as a stand alone device (no chassis required) or with TP-LINK ́s 19" system chassis, Auto MDI/MDI-X for TX port, Auto negotiation of duplex mode on TX port and front panel status LEDs. The MC100CM will transmit at extended fiber optic distances utilizing multi-mode fiber up to 2 kilometers.
Basic Function:
Ports:
Network Media 10BASE-T:
Network Media 100BASE-T:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- SENSEAR Helmet Mount replacement forks for Se, PR (SMMK0001)
- TP-LINK Ac1300 Whole-Home Wi-Fi System (DECOM5(2-PACK))
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- TP-LINK Av1000 Gigabit Powerline Starter Kit (TL-PA7017 KIT)
- QNAP Tr-004 4-Bay Usb 3.0 Type-C (TR-004-US)
- FLUKE NETWORKS Netscout LRAT-1000 1000 Network Auto-Tester (LRAT-1000)
- VIKING Viking Electronics VK-RAD-1 Viking RAD-1A Remote Access De (VK-RAD-1)
- JANDORF Crossbar 4" 1/4 Ip Pk1 (60208)
- Tp-Link Networking Hardware