Shop All Relay Accessories
Toyogiken
Relay Control Box 15A Amp 600V-Ac Other Electrical Component
Mfr # BOXTM-1001
Zoro # G904383442
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 15 A AMP
- Voltage (AC) 600 V-AC
Product Information
- Brand Toyogiken
- MFR # BOXTM-1001
- Zoro # G904383442
- Country of Origin Unknown
- Category Relay Accessories
Details
Current | 15 A AMP |
Voltage (AC) | 600 V-AC |
Description
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- TRIPP LITE Power Conditioner, 600W, AVR, 3 Out, Surge (LR604)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- ABB Flexitest Test Plug Other Electrical Component (292B319G23)
- GE Industrial 115VAc Other Relay (CR122A04002AA)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- Toyogiken Relay Accessories