Shop All Toys & Games
Toy Time
Wooden Tabletop Puppet Theater with Curtains, Blackboard, and Clock, Creativity for Kids, Boys/Girls
Mfr # 414226YZC
Zoro # G001715092
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Height 26
- Width 30
- Weight 5.35
Product Information
- Brand Toy Time
- MFR # 414226YZC
- Zoro # G001715092
- UPC # 194189642257
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 8 |
Height | 26 |
Width | 30 |
Details
Weight | 5.35 |
Description
Let your child's imagination take center stage with the Puppet Theater by Toy Time This unique set features a hand-painted interchangeable sign with one side as a blackboard to promote the show, a clock, and curtains for a realistic theatrical experience! Additionally, this tabletop theater is made from pine wood and MDF, for durable, sturdy construction. This engaging theater helps future theater stars to tap into their creativity and imagination by performing puppet shows, singing, story-telling and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Telescoping Display Easel, Silver (50E)
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- AVERY 05784 2'' x 4'' Kraft Brown Shipping Labels, 250PK (15405784)
- ACROPRINT Acroprint ES900 Electronic Time Clock 3 In 1 Document Stamp (01-0209-000)
- TOY TIME Wood 3 in 1 Chess Backgammon Table by Toy Time (120404WXV)
- TOY TIME Toy Time Remote Control Excavator Bucket Truck (343973GDT)
- TOY TIME Wooden Train Set with Play Mat Includes Deluxe Wood Tracks, Train Cars, Boats, Accessories for Kids (445769FVS)
- TOY TIME Toy Time Outdoor Badminton Game Set with Racquets (505082NQH)
- TOY TIME Electronic Listening Device for Science Exploration and Toy Spy Kits with Headphones for Boys /Girls (634408ZKK)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- CLUE CLUE: Dragon Ball Z (CL113-449)
- Toy Time Toys & Games