Shop All Toys & Games
This Product is Discontinued
Toy Time
Toy Time Go Kart- Pedal Powered Ride-On Toy for Kids Ages 3 and Up- Outdoor Fun for Boys and Girls (Discontinued)
Mfr # 701565ICE
Zoro # G301704888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 21.07
- Height 20
- Width 25
- Length 37
Product Information
- Brand Toy Time
- MFR # 701565ICE
- Zoro # G301704888
- UPC # 194189539175
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 20 |
Width | 25 |
Length | 37 |
Details
Weight | 21.07 |
Description
The Go Kart from Toy Time is operated with pedal power that encourages physical activity, builds strength, endurance and coordination for kids aged 3-7 years old. Constructed of hard plastic and carbon steel, this go kart offers a stable base for easy maneuverability, a sporty design and a molded seat with a high backrest for comfort. The ride on car is designed for use on flat surfaces and under the supervision of an adult.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.