Shop All Toys & Games
Toy Time
Toy Bench and Leg Press Children's Play Workout Equipment | Beginner Exercise For Boys and Girls
Mfr # 619815JMT
Zoro # G701704969
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 34.75
- Length 34
- Width 30
- Weight 20.15
Product Information
- Brand Toy Time
- MFR # 619815JMT
- Zoro # G701704969
- UPC # 194189643230
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 34.75 |
Length | 34 |
Width | 30 |
Details
Weight | 20.15 |
Description
Show your kids how fun exercise can be with the Toy Bench and Leg Press by Toy TimeThis pretend weightlifting bench is made to teach boys and girls proper form when exercising without risking strain or injury from heavy, adult-sized equipment. Both the barbell and bench frame are made of sturdy, powder coated steel and wrapped in protective foam to stand up to daily use and provide comfort. The foam -in weights-in on the barbell are removeable to provide a customized look. Not only is this bench a great way to introduce children to exercise, but it also provides a fun way to learn how different muscles move and how the body works. The barbell rack is adjustable, so it can grow with your child as they continue to learn about exercise and healthy living through play. The bench has a 150-pound weight limit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALE MFG. Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LCD Display 100lb x 0.02lb 14in x 12in (OP-915SS-1214-100LCD)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Be, PK12 (28802)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- NATIONAL ReinforcedFillerPaper, Unruled, PK100 (20121)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- TOY TIME Wood 3 in 1 Chess Backgammon Table by Toy Time (120404WXV)
- TOY TIME Toy Time Zig Zag Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Green (334989AAE)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Toy Chopper- 3 Wheeled Trike in Black (736634WQH)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- LEARNING RESOURCES Snap Cubes®, Set of 500 (7585)
- Toy Time Toys & Games