Shop All Toys & Games
Toy Time
Tool Bench with 75-piece Toy Pretend Woodworking and Mechanic Workshop for Toddlers and Children
Mfr # 135874BKG
Zoro # G101715367
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Length 14
- Width 14.5
- Weight 6.79
Product Information
- Brand Toy Time
- MFR # 135874BKG
- Zoro # G101715367
- UPC # 194189643056
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 30 |
Length | 14 |
Width | 14.5 |
Details
Weight | 6.79 |
Description
Help your little ones build up their imaginations with the 75-Piece Toy Workbench by Toy TimeThis toy tool bench comes with everything your child will need to -in build-in and -in fix-in things just like grown-ups! The included hand tools have a realistic look and the power drill runs on 2 AA batteries to really turn for more immersive play. This playset is designed to help develop your child's hand-eye coordination and fine motor skills while teaching them the basics of tool safety and introducing your child to STEM (science, technology, engineering and mathematics) education. The bench and tools are made of durable plastic to be strong enough to stand up to daily use in playrooms and daycare centers and has 2 adjustable shelves to customize the workspace to your child's playtime needs. The set includes: power drill, hammer, saw, wrench, screwdriver, 24 nuts, 24 bolts, and adjustable pipe wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Maintenance Kit 100K YLD 1702RV0US0 (MK1152)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Blue Pk (5512-100)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 10", Kraft, 25/Bundle (11A760)
- CRAYOLA Washable Paint, Orange, Gallon (BIN542128036)
- TOY TIME Toy Time Musical Piano Step Play Mat for Kids (196101KOR)
- TOY TIME Golf Play Set with Plastic Bag, 2 Clubs, 1 Putter, 4 Balls, Indoor or Outdoor Use for Boys and Girls (217085RPR)
- TOY TIME Dollhouse Pretend Play, 2 Story Wood Playset, Furniture Accessories, Dolls, for Toddlers, Boys, Girls (403577BYU)
- TOY TIME Baseball Pinball Tabletop Skill Game, Miniature Wooden Retro Sports Arcade Toy for Adult / Children (269175KGC)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- TOY TIME Kids Scooter with Beginner Adjustable Height Handlebar, 3 LED Light-up Wheels | Girls / Boys (Pink) (388410CDF)
- GET READY KIDS Vinyl Baby Doll, Hispanic 17.5in, Gender Neutral (854-GN)
- Toy Time Toys & Games