Shop All Soccer Equipment
Toy Time
Soccer Rebounder Reflex Training Set with Fillable Base, Adjustable String | Kids Practice Equipment
Mfr # 921174QFI
Zoro # G401777249
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Width 13
- Height 5
- Weight 2.77
Product Information
- Brand Toy Time
- MFR # 921174QFI
- Zoro # G401777249
- UPC # 194189643780
- Country of Origin China
- Category Soccer Equipment
Dimensions
Length | 17 |
Width | 13 |
Height | 5 |
Details
Weight | 2.77 |
Description
Your little soccer star will love practicing their footwork with the Soccer Rebounder Set by Toy TimeThe set comes complete with a small, introductory rubber ball attached to an adjustable string, a base that can be weighted by filling with sand or water, and an air pump to inflate the ball. This soccer training toy can be played with inside or outdoors and is conveniently portable so your child can practice their skills anywhere!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear Asm-16/44T (917-04025A)
- ADAMS MFG PoolBLU Fold Side Table (8510-21-3734)
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- WAUSAU TILE Detention Bench, Primary (MF2080286)
- CHAMPION SPORTS Champion Sports SVMWNGD Practice Numbered Adult Scrimmage Vest; Yellow (SVMWNGD)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- ALUMAGOAL Soccer Net - 8 x 24 x 5 x 10 ft. (SN383PROY)
- CHAMPION SPORTS COATED FOAM SPORT BALL, FOR SOCCER, PLAYGROUND SIZE, YELLOW (SFC)
- CHAMPION SPORTS Extreme Soccer Goal Set, 48" x 30", w/Pop-Up Goal, PR (SG4830)
- CHAMPION SPORTS Rhino Skin Max Soccer Ball Set, Multi Colors, 8.5" dia, Size 4, PK6 (RMXSBSET)
- Toy Time Sporting Goods