Shop All Toys & Games
Toy Time
Remote Control Toy Forklift with 1:24 Scale, Fully Functional Fork Truck with Lights/Sound for Kids
Mfr # 677682YZF
Zoro # G601715034
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 14
- Weight 2.16
- Length 6
Product Information
- Brand Toy Time
- MFR # 677682YZF
- Zoro # G601715034
- UPC # 194189588029
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 8 |
Width | 14 |
Length | 6 |
Details
Weight | 2.16 |
Description
The Remote-Control Forklift by Toy Time is a fun and interactive toy that your child will love for years to come! This 1:24 scale wireless fork truck will move forward, reverse, left, right and features front forks that can move up and down. This playset includes a plastic drum and removable pallet for delivering and relocating light items in a timely fashion. You will be able to maneuver this RC hi-lo on semi-smooth surfaces like light sand and carpet; it has working lights and sounds, just like the real thing!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Mechanical Compact Bench Scale 610g Capacity (TBB610S)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- TOY TIME Petanque/Boules Set for Bocce with 8 Steel Tossing Balls, Cochonnet, and Case, Outdoor , Adults/Kids (845572MKT)
- TOY TIME Toy Time Replica Mini Arcade Coin Pusher Game (417880ECU)
- TOY TIME Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch) (845936LWT)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- TOY TIME Toy Time Horseshoes Lawn Game Set and Carrying Bag (233379PRV)
- TOY TIME Toy Time Reversible Go Board Game Set - Two Player (175825QYD)
- LIONEL No.5215 O LionChief 2.0 Steam Pacifics Baltimore & Ohio for Locomotives (LNL2232100)
- Toy Time Toys & Games