Shop All Outdoor Lawn Games
Toy Time
Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/White)
Mfr # 127845FEA
Zoro # G901715611
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Height 4
- Length 20
- Weight 8.55
Product Information
- Brand Toy Time
- MFR # 127845FEA
- Zoro # G901715611
- UPC # 194189641366
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Width | 20 |
Height | 4 |
Length | 20 |
Details
Item | Bean Bag Toss |
Weight | 8.55 |
Description
The regulation sized Cornhole Bag Set by Toy Timeare essential for your favorite lawn game! The durable canvas bags are double stitched for added strength, while the interior has a moisture proof plastic lining to ensure the filling stays dry. The cornhole bags are filled with plastic beads, making them resistant to the mold and rotting that real corn bags are subject to. In sporting blue and white, this 8-piece set has a high quality, professional feel, and will be a great addition to your next backyard barbeque, outdoor party, or event!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, small (AF2-S)
- RAZOR-BACK 10 ga Roof Shovel, Steel Blade, 47-1/4 in L Black Fiberglass Handle (2594100)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 108" Dia x 29"H (UTR108108)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- TOY TIME Coca Cola Cornhole Outdoor Game Set, 2 Wooden Coke Can-Shaped Corn Hole Toss Boards with 8 Bean Bags (518570PBS)
- TOY TIME Miller Lite Can Cornhole Bean Bag Toss Game by Toy Time (134215CGO)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Gray) (131293AIL)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- MATTEL CARD GAME MULTI 7Y+ 1PK (CDY11)
- Toy Time Outdoor Lawn Games