Shop All Golf Apparel & Equipment
Toy Time
Putting Green Portable Practice Mat with Gravity Fed Golf Ball Return | Indoor and Outdoor Use
Mfr # 628659VPG
Zoro # G401776822
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Height 4
- Weight 6.43
- Length 100
Product Information
- Brand Toy Time
- MFR # 628659VPG
- Zoro # G401776822
- UPC # 194189642240
- Country of Origin United States
- Category Golf Apparel & Equipment
Dimensions
Width | 15 |
Height | 4 |
Length | 100 |
Details
Weight | 6.43 |
Item | Golf Balls |
Description
The Putting Green by Toy Time is a fun way for beginners and experienced golfers alike to practice their putting anywhere! Made from durable and high-quality plastic and faux grass, this practice mat is great for both indoor and outdoor use and easily rolls up for quick storage and portability. With a gravity fed golf ball return, your ball will roll right back to you-even after missed puts. The green also features two different holes in two sizes for an added challenge, and the smaller hole has a white guide line. It's a wonderful gift for the golfer in your life!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE JAMB LATCH W/4""HOOK (N160-754)
- DEWALT Steel-braided Hose 3/8 in. x 50 ft. (7103642)
- CIMARRON SPORTS CM- 55 x 12 x 12 in. No. 24 Batting Cage Net Only (552224TP)
- SEM PRODUCTS OPEL GRAY (SE15803)
- ILC Replacement For Ezgo / Cushman / Textron Rxv Horn Plate For Gas Rxv Fleet 2015 Golf Cart (WX-5E7E-4)
- AFTERMARKET Front Shock Absorber fits Club Car DS Gas Electric Golf Cart 1010991 1012183 (OTK20-1008)
- ILC Replacement For Ezgo / Cushman / Textron 648814 (Ezgo / Cushman / Textron 648814)
- ILC Replacement for Ezgo / Cushman / Textron PRO FIT Titan Rear Seat KIT Oyster TXT Model FOR Year 2014 (PRO FIT TITAN REAR SEAT KIT OYSTER TXT MODEL FOR)
- ILC Replacement For Ezgo / Cushman / Textron 829634 (Ezgo / Cushman / Textron 829634)
- ILC Replacement For Ezgo / Cushman / Textron, 0706-727 (0706-727)
- ILC Replacement For Keystone Kteb-2C72-1-Tp-Ws-Cp (KTEB-2C72-1-TP-WS-CP)
- Toy Time Sporting Goods