Shop All Toys & Games
Toy Time
Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls
Mfr # 215426PMI
Zoro # G501715028
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.25
- Weight 3.5
- Width 7.75
- Height 3.75
Product Information
- Brand Toy Time
- MFR # 215426PMI
- Zoro # G501715028
- UPC # 194189643117
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 31.25 |
Width | 7.75 |
Height | 3.75 |
Details
Weight | 3.5 |
Description
Spark imagination, promote learning, and encourage outdoor activity with the Kid's Garden Tool Set by Toy Time With safe, rounded edges and sturdy wooden handles, this kit is great for kids to play pretend, and can even be used to help mom and dad in a real garden. This complete set helps encourage learning about plants, gardening, and nature, all while remaining fun and exciting for your future gardener!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, Lefthand, Bent, 8"Rd (1294508697WJ)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- LEXMARK Black Toner Cartridge 1.5K YLD (C3210K0)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- TOY TIME Toy Time Musical Piano Step Play Mat for Kids (196101KOR)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- TOY TIME Dollhouse Pretend Play, 2 Story Wood Playset, Furniture Accessories, Dolls, for Toddlers, Boys, Girls (403577BYU)
- TOY TIME Toy Time Giant Outdoor Wooden Stacking Block Game (320895PZW)
- TOY TIME Telescope with Tripod 40mm with Adjustable and 30x Magnification for Science and Astronomy for Kids (140081AJR)
- MELISSA & DOUG Flip-to-Win Hangman Travel Game, PK2 (2095)
- Toy Time Toys & Games